IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-1218-10

  • ERIKS:13566246
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.52/ pieceexcl. VAT

€5.47incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.52

-

10+

€2.45

45.80%

25+

€1.31

71.01%

50+

€0.80

82.35%

100+

€0.55

87.82%

200+

€0.44

90.34%

500+

€0.40

91.18%

1000+

€0.36

92.02%

2500+

€0.30

93.28%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-1218-10
Shaft diameter
12 mm
Outer Diameter
18 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free