




€4.50/ pieceexcl. VAT
€5.45incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.50 | - |
10+ | €2.43 | 45.99% |
25+ | €1.29 | 71.31% |
50+ | €0.76 | 83.12% |
100+ | €0.51 | 88.61% |
200+ | €0.44 | 90.30% |
500+ | €0.38 | 91.56% |
1000+ | €0.36 | 91.98% |
2500+ | €0.30 | 93.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-1216-15 |
Shaft diameter | 12 mm |
Outer Diameter | 16 mm |
Width | 15 mm |
With collar | No |
d1 | 12 mm |
d2 | 16 mm |
b1 | 15 mm |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |