IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-1016-50

  • ERIKS:13566238
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€6.82/ pieceexcl. VAT

€8.25incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.82

-

10+

€4.12

39.55%

25+

€2.77

59.33%

50+

€2.09

69.36%

100+

€1.77

74.09%

200+

€1.50

77.99%

500+

€1.18

82.73%

1000+

€1.14

83.29%

2500+

€0.95

86.07%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-1016-50
Shaft diameter
10 mm
Outer Diameter
16 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free