IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-0814-06

  • ERIKS:13566222
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.50/ pieceexcl. VAT

€5.45incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.50

-

10+

€2.43

45.99%

25+

€1.29

71.31%

50+

€0.76

83.12%

100+

€0.51

88.61%

200+

€0.44

90.30%

500+

€0.38

91.56%

1000+

€0.36

91.98%

2500+

€0.30

93.25%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-0814-06
Shaft diameter
8 mm
Outer Diameter
14 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free