IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-0710-05

  • ERIKS:13566206
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.48/ pieceexcl. VAT

€5.42incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.48

-

10+

€2.41

46.19%

25+

€1.29

71.19%

50+

€0.76

83.05%

100+

€0.51

88.56%

200+

€0.42

90.68%

500+

€0.38

91.53%

1000+

€0.36

91.95%

2500+

€0.28

93.64%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-0710-05
Shaft diameter
7 mm
Outer Diameter
10 mm
Width
5 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free