IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-0612-06

  • ERIKS:13566204
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€2.34/ pieceexcl. VAT

€2.83incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.34

-

10+

€1.65

29.27%

25+

€1.08

53.66%

50+

€0.76

67.48%

100+

€0.57

75.61%

200+

€0.46

80.49%

500+

€0.42

82.11%

1000+

€0.40

82.93%

2500+

€0.36

84.55%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-0612-06
Shaft diameter
6 mm
Outer Diameter
12 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free