IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-0610-08

  • ERIKS:13566201
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.45/ pieceexcl. VAT

€5.38incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.45

-

10+

€2.38

46.58%

25+

€1.27

71.37%

50+

€0.74

83.33%

100+

€0.49

88.89%

200+

€0.42

90.60%

500+

€0.36

91.88%

1000+

€0.32

92.74%

2500+

€0.28

93.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-0610-08
Shaft diameter
6 mm
Outer Diameter
10 mm
Width
8 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free