




€4.41/ pieceexcl. VAT
€5.34incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.41 | - |
10+ | €2.34 | 46.98% |
25+ | €1.24 | 71.98% |
50+ | €0.72 | 83.62% |
100+ | €0.46 | 89.66% |
200+ | €0.40 | 90.95% |
500+ | €0.32 | 92.67% |
1000+ | €0.30 | 93.10% |
2500+ | €0.27 | 93.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-0509-05 |
Shaft diameter | 5 mm |
Outer Diameter | 9 mm |
Width | 5 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |