IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-0508-05

  • ERIKS:13566189
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.41/ pieceexcl. VAT

€5.34incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.41

-

10+

€2.34

46.98%

25+

€1.24

71.98%

50+

€0.72

83.62%

100+

€0.46

89.66%

200+

€0.40

90.95%

500+

€0.32

92.67%

1000+

€0.30

93.10%

2500+

€0.27

93.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-0508-05
Shaft diameter
5 mm
Outer Diameter
8 mm
Width
5 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free