IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-0507-05

  • ERIKS:13566186
Image 1
Image 2
Image 1
Image 2
Save to list

€4.43/ pieceexcl. VAT

€5.36incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.43

-

10+

€2.38

46.35%

25+

€1.29

70.82%

50+

€0.80

81.97%

100+

€0.51

88.41%

200+

€0.42

90.56%

500+

€0.32

92.70%

1000+

€0.27

93.99%

2500+

€0.25

94.42%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-0507-05
Shaft diameter
5 mm
Outer Diameter
7 mm
Width
5 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free