IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-0407-06

  • ERIKS:13566183
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.37/ pieceexcl. VAT

€5.29incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.37

-

10+

€2.32

46.96%

25+

€1.22

72.17%

50+

€0.72

83.48%

100+

€0.44

90.00%

200+

€0.38

91.30%

500+

€0.32

92.61%

1000+

€0.30

93.04%

2500+

€0.25

94.35%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-0407-06
Shaft diameter
4 mm
Outer Diameter
7 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free