IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-0407-03

  • ERIKS:13566181
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.35/ pieceexcl. VAT

€5.26incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.35

-

10+

€2.28

47.60%

25+

€1.20

72.49%

50+

€0.70

83.84%

100+

€0.44

89.96%

200+

€0.36

91.70%

500+

€0.30

93.01%

1000+

€0.28

93.45%

2500+

€0.25

94.32%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-0407-03
Shaft diameter
4 mm
Outer Diameter
7 mm
Width
3 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free