




€4.43/ pieceexcl. VAT
€5.36incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.43 | - |
10+ | €2.38 | 46.35% |
25+ | €1.29 | 70.82% |
50+ | €0.76 | 82.83% |
100+ | €0.51 | 88.41% |
200+ | €0.42 | 90.56% |
500+ | €0.32 | 92.70% |
1000+ | €0.25 | 94.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-0405-04 |
Shaft diameter | 4 mm |
Outer Diameter | 5 mm |
Width | 4 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |