IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-0305-04

  • ERIKS:13566177
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.33/ pieceexcl. VAT

€5.24incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.33

-

10+

€2.28

47.37%

25+

€1.20

72.37%

50+

€0.68

84.21%

100+

€0.42

90.35%

200+

€0.36

91.67%

500+

€0.30

92.98%

1000+

€0.28

93.42%

2500+

€0.23

94.74%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-0305-04
Shaft diameter
3 mm
Outer Diameter
5 mm
Width
4 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free