IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-0205-03

  • ERIKS:13566174
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.31/ pieceexcl. VAT

€5.22incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.31

-

10+

€2.26

47.58%

25+

€1.18

72.69%

50+

€0.68

84.14%

100+

€0.42

90.31%

200+

€0.32

92.51%

500+

€0.28

93.39%

1000+

€0.27

93.83%

2500+

€0.23

94.71%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-0205-03
Shaft diameter
2 mm
Outer Diameter
5 mm
Width
3 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free