IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-0205-01

  • ERIKS:13566172
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.29/ pieceexcl. VAT

€5.19incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.29

-

10+

€2.24

47.79%

25+

€1.16

73.01%

50+

€0.67

84.51%

100+

€0.40

90.71%

200+

€0.32

92.48%

500+

€0.28

93.36%

1000+

€0.25

94.25%

2500+

€0.21

95.13%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-0205-01
Shaft diameter
2 mm
Outer Diameter
5 mm
Width
1 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free