IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-0103-02

  • ERIKS:13566170
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.28/ pieceexcl. VAT

€5.18incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.28

-

10+

€2.22

48.00%

25+

€1.16

72.89%

50+

€0.67

84.44%

100+

€0.40

90.67%

200+

€0.30

92.89%

500+

€0.27

93.78%

1000+

€0.23

94.67%

2500+

€0.21

95.11%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-0103-02
Shaft diameter
1 mm
Outer Diameter
3 mm
Width
2 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free