

€3.33/ pieceexcl. VAT
€4.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.33 | - |
10+ | €2.62 | 21.14% |
25+ | €2.07 | 37.71% |
50+ | €1.77 | 46.86% |
100+ | €1.52 | 54.29% |
200+ | €1.44 | 56.57% |
500+ | €1.39 | 58.29% |
1000+ | €1.37 | 58.86% |
2500+ | €1.33 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSI-2428-24 |
Shaft diameter | 1.1/2 in |
Outer diameter | 1.3/4 in |
Width | 1.1/2 in |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |