IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSI-1620-16

  • ERIKS:13566166
Image 1
Iglidur® M250 Imperial Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€2.93/ pieceexcl. VAT

€3.55incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.93

-

10+

€2.24

23.38%

25+

€1.67

42.86%

50+

€1.35

53.90%

100+

€1.14

61.04%

200+

€1.06

63.64%

500+

€1.03

64.94%

1000+

€0.97

66.88%

2500+

€0.95

67.53%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSI-1620-16
Shaft diameter
1 in
Outer diameter
1.1/4 in
Width
1 in
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free