IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSI-1620-12

  • ERIKS:13566165
Image 1
Iglidur® M250 Imperial Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€2.85/ pieceexcl. VAT

€3.45incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.85

-

10+

€2.17

24.00%

25+

€1.58

44.67%

50+

€1.29

54.67%

100+

€1.06

62.67%

200+

€0.97

66.00%

500+

€0.93

67.33%

1000+

€0.91

68.00%

2500+

€0.86

70.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSI-1620-12
Shaft diameter
1 in
Outer diameter
1.1/4 in
Width
3/4 in
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free