IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSI-1216-16

  • ERIKS:13566164
Image 1
Iglidur® M250 Imperial Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€2.87/ pieceexcl. VAT

€3.47incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.87

-

10+

€2.19

23.84%

25+

€1.62

43.71%

50+

€1.29

54.97%

100+

€1.06

62.91%

200+

€0.99

65.56%

500+

€0.95

66.89%

1000+

€0.91

68.21%

2500+

€0.87

69.54%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSI-1216-16
Shaft diameter
3/4 in
Outer diameter
1 in
Width
1 in
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free