IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSI-1216-10

  • ERIKS:13566163
Image 1
Iglidur® M250 Imperial Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€2.79/ pieceexcl. VAT

€3.38incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.79

-

10+

€2.11

24.49%

25+

€1.52

45.58%

50+

€1.20

57.14%

100+

€0.97

65.31%

200+

€0.91

67.35%

500+

€0.86

69.39%

1000+

€0.82

70.75%

2500+

€0.80

71.43%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSI-1216-10
Shaft diameter
3/4 in
Outer diameter
1 in
Width
5/8 in
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free