IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSI-1012-10

  • ERIKS:13566162
Image 1
Iglidur® M250 Imperial Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€2.49/ pieceexcl. VAT

€3.01incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.49

-

10+

€1.81

27.48%

25+

€1.22

51.15%

50+

€0.91

63.36%

100+

€0.68

72.52%

200+

€0.63

74.81%

500+

€0.59

76.34%

1000+

€0.55

77.86%

2500+

€0.51

79.39%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSI-1012-10
Shaft diameter
5/8 in
Outer diameter
3/4 in
Width
5/8 in
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free