IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSI-0709-08

  • ERIKS:13566159
Image 1
Iglidur® M250 Imperial Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€2.41/ pieceexcl. VAT

€2.92incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.41

-

10+

€1.71

29.13%

25+

€1.14

52.76%

50+

€0.82

66.14%

100+

€0.61

74.80%

200+

€0.55

77.17%

500+

€0.46

81.10%

1000+

€0.44

81.89%

2500+

€0.40

83.46%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSI-0709-08
Shaft diameter
7/8 in
Outer diameter
9/16 in
Width
1/2 in
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free