IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSI-0406-06

  • ERIKS:13566157
Image 1
Iglidur® M250 Imperial Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€2.32/ pieceexcl. VAT

€2.81incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.32

-

10+

€1.63

29.51%

25+

€1.06

54.10%

50+

€0.72

68.85%

100+

€0.51

77.87%

200+

€0.44

81.15%

500+

€0.40

82.79%

1000+

€0.36

84.43%

2500+

€0.32

86.07%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSI-0406-06
Shaft diameter
1/2 in
Outer diameter
3/8 in
Width
3/8 in
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free