

€12.96/ pieceexcl. VAT
€15.68incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.96 | - |
10+ | €7.64 | 41.06% |
25+ | €4.77 | 63.20% |
50+ | €3.14 | 75.81% |
100+ | €2.38 | 81.67% |
200+ | €2.01 | 84.46% |
500+ | €1.84 | 85.78% |
1000+ | €1.77 | 86.36% |
2500+ | €1.62 | 87.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L500SM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® L500 |
Tread material | iglidur® L500 |
Maintenance | Maintenance-free |