

€11.69/ pieceexcl. VAT
€14.14incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.69 | - |
10+ | €6.88 | 41.14% |
25+ | €4.28 | 63.41% |
50+ | €2.79 | 76.10% |
100+ | €2.11 | 81.95% |
200+ | €1.79 | 84.72% |
500+ | €1.62 | 86.18% |
1000+ | €1.52 | 86.99% |
2500+ | €1.44 | 87.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L500SM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® L500 |
Tread material | iglidur® L500 |
Maintenance | Maintenance-free |