

€11.04/ pieceexcl. VAT
€13.36incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.04 | - |
10+ | €6.42 | 41.82% |
25+ | €3.90 | 64.72% |
50+ | €2.47 | 77.62% |
100+ | €1.86 | 83.13% |
200+ | €1.50 | 86.40% |
500+ | €1.39 | 87.44% |
1000+ | €1.29 | 88.30% |
2500+ | €1.22 | 88.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L500SM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® L500 |
Tread material | iglidur® L500 |
Maintenance | Maintenance-free |