

€10.93/ pieceexcl. VAT
€13.23incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.93 | - |
10+ | €6.33 | 42.09% |
25+ | €3.86 | 64.70% |
50+ | €2.43 | 77.74% |
100+ | €1.81 | 83.48% |
200+ | €1.46 | 86.61% |
500+ | €1.33 | 87.83% |
1000+ | €1.24 | 88.70% |
2500+ | €1.16 | 89.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L500SM-0507-05 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 5 mm |
With collar | No |
Material outer sheath | iglidur® L500 |
Tread material | iglidur® L500 |
Maintenance | Maintenance-free |