

€10.68/ pieceexcl. VAT
€12.92incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.68 | - |
10+ | €6.10 | 42.88% |
25+ | €3.67 | 65.66% |
50+ | €2.24 | 79.00% |
100+ | €1.63 | 84.70% |
200+ | €1.31 | 87.72% |
500+ | €1.22 | 88.61% |
1000+ | €1.16 | 89.15% |
2500+ | €1.06 | 90.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L500SM-0304-03 |
Shaft diameter | 3 mm |
Outer Diameter | 4.5 mm |
Width | 3 mm |
With collar | No |
Material outer sheath | iglidur® L500 |
Tread material | iglidur® L500 |
Maintenance | Maintenance-free |