

€6.00/ pieceexcl. VAT
€7.26incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.00 | - |
10+ | €3.50 | 41.77% |
25+ | €2.07 | 65.51% |
50+ | €1.41 | 76.58% |
100+ | €1.03 | 82.91% |
200+ | €0.82 | 86.39% |
500+ | €0.74 | 87.66% |
1000+ | €0.70 | 88.29% |
2500+ | €0.65 | 89.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L350SM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® L350 |
Tread material | iglidur® L350 |
Maintenance | Maintenance-free |