IGUS

IGUS Straight bushing Maintenance-free iglidur® L350 /iglidur® L350 L350SM-0810-10

  • ERIKS:13566137
Image 1
Save to list

€5.24/ pieceexcl. VAT

€6.34incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.24

-

10+

€3.06

41.67%

25+

€1.79

65.94%

50+

€1.20

77.17%

100+

€0.89

82.97%

200+

€0.72

86.23%

500+

€0.65

87.68%

1000+

€0.63

88.04%

2500+

€0.57

89.13%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
L350SM-0810-10
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® L350
Tread material
iglidur® L350
Maintenance
Maintenance-free