IGUS

IGUS Straight bushing Maintenance-free iglidur® L350 /iglidur® L350 L350SM-0608-06

  • ERIKS:13566136
Image 1
Save to list

€4.73/ pieceexcl. VAT

€5.72incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.73

-

10+

€2.76

41.77%

25+

€1.62

65.86%

50+

€1.08

77.11%

100+

€0.78

83.53%

200+

€0.65

86.35%

500+

€0.61

87.15%

1000+

€0.57

87.95%

2500+

€0.53

88.76%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
L350SM-0608-06
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® L350
Tread material
iglidur® L350
Maintenance
Maintenance-free