

€4.60/ pieceexcl. VAT
€5.57incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.60 | - |
10+ | €2.68 | 41.74% |
25+ | €1.58 | 65.70% |
50+ | €1.03 | 77.69% |
100+ | €0.74 | 83.88% |
200+ | €0.63 | 86.36% |
500+ | €0.59 | 87.19% |
1000+ | €0.55 | 88.02% |
2500+ | €0.49 | 89.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L350SM-0507-05 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 5 mm |
With collar | No |
Material outer sheath | iglidur® L350 |
Tread material | iglidur® L350 |
Maintenance | Maintenance-free |