IGUS

IGUS Straight bushing Maintenance-free iglidur® L350 /iglidur® L350 L350SM-0304-03

  • ERIKS:13566133
Image 1
Save to list

€4.43/ pieceexcl. VAT

€5.36incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.43

-

10+

€2.57

42.06%

25+

€1.50

66.09%

50+

€0.99

77.68%

100+

€0.70

84.12%

200+

€0.61

86.27%

500+

€0.57

87.12%

1000+

€0.55

87.55%

2500+

€0.49

88.84%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
L350SM-0304-03
Shaft diameter
3 mm
Outer Diameter
4.5 mm
Width
3 mm
With collar
No
Material outer sheath
iglidur® L350
Tread material
iglidur® L350
Maintenance
Maintenance-free