

€11.65/ pieceexcl. VAT
€14.10incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.65 | - |
10+ | €6.99 | 39.97% |
25+ | €4.54 | 61.01% |
50+ | €3.19 | 72.59% |
100+ | €2.41 | 79.28% |
200+ | €1.90 | 83.69% |
500+ | €1.62 | 86.13% |
1000+ | €1.46 | 87.44% |
2500+ | €1.39 | 88.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L250SM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® L250 |
Tread material | iglidur® L250 |
Maintenance | Maintenance-free |