IGUS

IGUS Straight bushing Maintenance-free iglidur® L250 /iglidur® L250 L250SM-1618-15

  • ERIKS:13566125
Image 1
Save to list

€8.19/ pieceexcl. VAT

€9.91incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.19

-

10+

€4.92

39.91%

25+

€3.19

61.02%

50+

€2.22

72.85%

100+

€1.67

79.58%

200+

€1.35

83.53%

500+

€1.16

85.85%

1000+

€1.03

87.47%

2500+

€0.97

88.17%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
L250SM-1618-15
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® L250
Tread material
iglidur® L250
Maintenance
Maintenance-free