IGUS

IGUS Straight bushing Maintenance-free iglidur® L250 /iglidur® L250 L250SM-1214-12

  • ERIKS:13566124
Image 1
Save to list

€7.83/ pieceexcl. VAT

€9.47incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.83

-

10+

€4.69

40.05%

25+

€3.08

60.68%

50+

€2.13

72.82%

100+

€1.58

79.85%

200+

€1.29

83.50%

500+

€1.08

86.17%

1000+

€0.97

87.62%

2500+

€0.93

88.11%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
L250SM-1214-12
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® L250
Tread material
iglidur® L250
Maintenance
Maintenance-free