

€7.52/ pieceexcl. VAT
€9.10incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.52 | - |
10+ | €4.52 | 39.90% |
25+ | €2.93 | 61.11% |
50+ | €2.07 | 72.47% |
100+ | €1.54 | 79.55% |
200+ | €1.24 | 83.59% |
500+ | €1.06 | 85.86% |
1000+ | €0.95 | 87.37% |
2500+ | €0.91 | 87.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L250SM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® L250 |
Tread material | iglidur® L250 |
Maintenance | Maintenance-free |