IGUS

IGUS Straight bushing Maintenance-free iglidur® J4 /iglidur® J4 J4SM-3034-30

  • ERIKS:13566101
Image 1
Save to list

€12.43/ pieceexcl. VAT

€15.04incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.43

-

10+

€8.49

31.65%

25+

€6.35

48.93%

50+

€5.26

57.65%

100+

€4.75

61.77%

200+

€4.16

66.51%

500+

€3.57

71.25%

1000+

€2.85

77.06%

2500+

€2.49

79.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J4SM-3034-30
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® J4
Tread material
iglidur® J4
Maintenance
Maintenance-free