

€6.42/ pieceexcl. VAT
€7.77incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.42 | - |
10+ | €3.88 | 39.64% |
25+ | €2.51 | 60.95% |
50+ | €1.86 | 71.01% |
100+ | €1.52 | 76.33% |
200+ | €1.29 | 79.88% |
500+ | €1.12 | 82.54% |
1000+ | €0.84 | 86.98% |
2500+ | €0.61 | 90.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J4SM-1618-15 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® J4 |
Tread material | iglidur® J4 |
Maintenance | Maintenance-free |