IGUS

IGUS Straight bushing Maintenance-free iglidur® J350 /iglidur® J350 J350SM-3539-30

  • ERIKS:13566055
Image 1
Save to list

€23.52/ pieceexcl. VAT

€28.46incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.52

-

10+

€16.70

29.00%

25+

€12.18

48.22%

50+

€9.48

59.69%

100+

€7.92

66.32%

200+

€6.61

71.89%

500+

€5.00

78.76%

1000+

€4.31

81.66%

2500+

€3.97

83.12%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J350SM-3539-30
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® J350
Tread material
iglidur® J350
Maintenance
Maintenance-free