

€17.46/ pieceexcl. VAT
€21.13incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.46 | - |
10+ | €12.03 | 31.12% |
25+ | €8.55 | 51.03% |
50+ | €6.56 | 62.46% |
100+ | €5.42 | 68.99% |
200+ | €4.52 | 74.10% |
500+ | €3.44 | 80.30% |
1000+ | €2.93 | 83.24% |
2500+ | €2.66 | 84.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350SM-3034-30 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |