IGUS

IGUS Straight bushing Maintenance-free iglidur® J350 /iglidur® J350 J350SM-3034-25

  • ERIKS:13566053
Image 1
Save to list

€16.09/ pieceexcl. VAT

€19.47incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.09

-

10+

€10.96

31.88%

25+

€7.71

52.07%

50+

€5.91

63.28%

100+

€4.86

69.78%

200+

€4.05

74.85%

500+

€3.10

80.76%

1000+

€2.62

83.71%

2500+

€2.41

85.01%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J350SM-3034-25
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® J350
Tread material
iglidur® J350
Maintenance
Maintenance-free