IGUS

IGUS Straight bushing Maintenance-free iglidur® J350 /iglidur® J350 J350SM-2832-20

  • ERIKS:13566052
Image 1
Save to list

€14.38/ pieceexcl. VAT

€17.40incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.38

-

10+

€9.61

33.16%

25+

€6.71

53.37%

50+

€5.07

64.73%

100+

€4.16

71.07%

200+

€3.46

75.96%

500+

€2.60

81.90%

1000+

€2.22

84.54%

2500+

€2.01

86.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J350SM-2832-20
Shaft diameter
28 mm
Outer Diameter
32 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J350
Tread material
iglidur® J350
Maintenance
Maintenance-free