

€13.30/ pieceexcl. VAT
€16.09incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.30 | - |
10+ | €8.82 | 33.71% |
25+ | €6.06 | 54.43% |
50+ | €4.56 | 65.71% |
100+ | €3.72 | 72.00% |
200+ | €3.12 | 76.57% |
500+ | €2.34 | 82.43% |
1000+ | €2.00 | 85.00% |
2500+ | €1.81 | 86.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350SM-2528-25 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |