IGUS

IGUS Straight bushing Maintenance-free iglidur® J350 /iglidur® J350 J350SM-2528-20

  • ERIKS:13566050
Image 1
Save to list

€12.45/ pieceexcl. VAT

€15.06incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.45

-

10+

€8.17

34.35%

25+

€5.57

55.27%

50+

€4.14

66.72%

100+

€3.36

72.98%

200+

€2.79

77.56%

500+

€2.13

82.90%

1000+

€1.81

85.50%

2500+

€1.62

87.02%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J350SM-2528-20
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J350
Tread material
iglidur® J350
Maintenance
Maintenance-free