IGUS

IGUS Straight bushing Maintenance-free iglidur® J350 /iglidur® J350 J350SM-2427-30

  • ERIKS:13566049
Image 1
Save to list

€13.97/ pieceexcl. VAT

€16.90incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.97

-

10+

€9.31

33.33%

25+

€6.46

53.74%

50+

€4.86

65.17%

100+

€3.99

71.43%

200+

€3.33

76.19%

500+

€2.53

81.90%

1000+

€2.15

84.63%

2500+

€1.92

86.26%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J350SM-2427-30
Shaft diameter
24 mm
Outer Diameter
27 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® J350
Tread material
iglidur® J350
Maintenance
Maintenance-free