IGUS

IGUS Straight bushing Maintenance-free iglidur® J350 /iglidur® J350 J350SM-2023-30

  • ERIKS:13566046
Image 1
Save to list

€13.21/ pieceexcl. VAT

€15.98incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.21

-

10+

€8.72

33.96%

25+

€6.00

54.53%

50+

€4.50

65.90%

100+

€3.67

72.23%

200+

€3.08

76.69%

500+

€2.28

82.73%

1000+

€1.98

85.04%

2500+

€1.79

86.47%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J350SM-2023-30
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® J350
Tread material
iglidur® J350
Maintenance
Maintenance-free