

€11.82/ pieceexcl. VAT
€14.30incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.82 | - |
10+ | €7.64 | 35.37% |
25+ | €5.19 | 56.11% |
50+ | €3.84 | 67.52% |
100+ | €3.12 | 73.63% |
200+ | €2.58 | 78.14% |
500+ | €1.94 | 83.60% |
1000+ | €1.65 | 86.01% |
2500+ | €1.46 | 87.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350SM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |